1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32856106
3.04" Long x 1.1" Wide, 1051 Series Latch - Steel, with Zinc Finish
Mi Item #
11737446
MFR #
32856106
Price
$7.95
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 32856106
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32856106
3.04" Long x 1.1" Wide, 1051 Series Latch - Steel, with Zinc Finish
Mi Item #
11737446
MFR #
32856106
Mfr description
32856106 32856106 2PC W/PADLOCK EYE ADJU
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.95
/each
Add to Cart
Specifications
Dimensions
Length
3.040 in
Width
1.1000 in
Details
Finish Coating
Zinc
Material
Steel
PSC Code
5340
Type
1051 Series
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items