1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
33094095
3/4" Diam, 3/4" Drill, 3" OAL, Precast Concrete Concrete Anchor-Zamac Alloy
MI ITEM #
11737484
MFR #
33094095
Price
$10.68
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 33094095
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
33094095
3/4" Diam, 3/4" Drill, 3" OAL, Precast Concrete Concrete Anchor-Zamac Alloy
MI ITEM #
11737484
MFR #
33094095
Mfr description
33094095 33094095 3/4-10X3" PRECAST CONC
Precast concrete anchors are used in hollow core precast concrete planks
They are drop-in, internally threaded anchors
Zamac alloy is a zinc-based alloy that is highly resistant to corrosion.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.68
/each
Add to Cart
Specifications
Dimensions
Diameter
3/4 in
Drill Size
3/4 in
Overall Length
3 in
Thread Size
3/4-10
Details
Material
Zamac Alloy
Type
Precast Concrete
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items