Motion
33862814
Size S, ANSI Cut Lvl A2, Puncture Lvl 3, Abrasion Lvl 4, Cut & Puncture Resistant Gloves, Palm Coated, Gray
Mi Item #11737605
MFR #33862814
Price$15.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size S, ANSI Cut Lvl A2, Puncture Lvl 3, Abrasion Lvl 4, Cut & Puncture Resistant Gloves, Palm Coated, Gray
Mi Item #11737605
MFR #33862814

Mfr description
33862814 33862814 GRY 13-GAUGE SZ 7 1/PR
  • Gloves with a level A2 cut resistance offers protection from cuts of 500-999 grams. These gloves protect from light to medium cut hazards and are ideal for construction, material handling, small parts assembly with sharp edges and general purpose applications
  • Synthetic fibers can be a blend of nylon, polypropylene and polystyrene. It is stronger on surfaces compared to natural fiber and more resistant to solvents. They are used for a variety of applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.08/each

Specifications

Dimensions

  • Men'S Size
    Small

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    3
  • Coated Area
    Palm
  • Color
    Gray
  • Material Type
    Synthetic or Synthetic Blend
  • PSC Code
    4240
  • Type
    Cut & Puncture Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)