Motion
35378041
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Steel Material
Mi Item #11737611
MFR #35378041
Price$59.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Steel Material
Mi Item #11737611
MFR #35378041

Mfr description
35378041 35378041 1 1/8, 42.9SH, 4.75BC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.50/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Overall Length
    6.5000 in

Details

  • Housing Material
    Steel
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)