Motion
35378058
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Steel Material
MI ITEM #11737612
MFR #35378058
List Price$56.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Steel Material
MI ITEM #11737612
MFR #35378058

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.68/each for your price

Overview

Mfr description
35378058 35378058 1 3/16, 42.9SH, 4.75BC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-3/16 in
  • Housing Material
    Steel
  • Overall Length
    6.5000 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought