Motion
35378066
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Steel Material
MI ITEM #11737613
MFR #35378066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Steel Material
MI ITEM #11737613
MFR #35378066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35378066 35378066 1 1/4, 47.6SH, 5.0 BC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-1/4 in
  • Housing Material
    Steel
  • Overall Length
    6.5625 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought