Motion
35378090
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Steel Material
Mi Item #11737616
MFR #35378090
Price$90.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Steel Material
Mi Item #11737616
MFR #35378090

Mfr description
35378090 35378090 1 3/4, 54.0SH, 5.75BC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.45/each

Specifications

Dimensions

  • Bore Diameter
    1-3/4 in
  • Overall Length
    7.4688 in

Details

  • Housing Material
    Steel
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)