Motion
35378116
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Steel Material
MI ITEM #11737618
MFR #35378116
List Price$139.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Steel Material
MI ITEM #11737618
MFR #35378116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$139.83/each for your price

Overview

Mfr description
35378116 35378116 2, 63.5 SH, 6.66 BC NI

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    2 in
  • Housing Material
    Steel
  • Overall Length
    8.6250 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text