Motion
35378165
Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11737622
MFR #35378165
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11737622
MFR #35378165

Mfr description
35378165 35378165 1 BORE, 3.891 BC NICKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Length
    5.1250 in
  • Overall Width
    1.4688 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Steel
  • Material
    Steel
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    X
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)