Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11737629
MFR #35378231

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35378231 35378231 1 1/2 BORE, 5.656 BC N

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Steel
  • Overall Length
    6.8750 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.0000 in
  • Series
    X
  • Material
    Steel
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text