Motion
35378280
Four-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11737634
MFR #35378280
List Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11737634
MFR #35378280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.00/each for your price

Overview

Mfr description
35378280 35378280 1 3/16 BORE, 3.25 BC N

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Steel
  • Overall Length
    4.2500 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.2500 in
  • Series
    X
  • Material
    Steel
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text