Motion
35378371
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Stainless Steel Material
MI ITEM #11737643
MFR #35378371
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Stainless Steel Material
MI ITEM #11737643
MFR #35378371

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35378371 35378371 3/4, 33.3 SH, 3.75 BC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    3/4 in
  • Housing Material
    Stainless Steel
  • Overall Length
    5.0000 in
  • Overall Width
    1.1875 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text