Motion
35378397
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Stainless Steel Material
MI ITEM #11737645
MFR #35378397
List Price$295.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Stainless Steel Material
MI ITEM #11737645
MFR #35378397

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$295.80/each for your price

Overview

Mfr description
35378397 35378397 1 3/16, 42.9SH, 4.75BC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-3/16 in
  • Housing Material
    Stainless Steel
  • Overall Length
    6.5000 in
  • Overall Width
    1.4219 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text