Motion
35378413
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Stainless Steel Material
Mi Item #11737647
MFR #35378413
Price$350.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Stainless Steel Material
Mi Item #11737647
MFR #35378413

Mfr description
35378413 35378413 1 7/16, 47.6SH, 5.0BC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$350.63/each

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Overall Length
    6.5625 in
  • Overall Width
    1.5000 in

Details

  • Housing Material
    Stainless Steel
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)