Motion
35378504
Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11737656
MFR #35378504
List Price$470.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11737656
MFR #35378504

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$470.08/each for your price

Overview

Mfr description
35378504 35378504 1 1/2 BORE, 5.656 BC 2

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Overall Length
    6.8750 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.0156 in
  • Series
    X
  • Material
    Stainless Steel
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text