Motion
35378561
Ball Bearing Take-Up Unit - 1-3/16 in Bore, Cast Iron Housing
Mi Item #11737662
MFR #35378561
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 1-3/16 in Bore, Cast Iron Housing
Mi Item #11737662
MFR #35378561

Mfr description
35378561 35378561 1 1/4 BORE, 17/32 SLOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Outside Diameter
    1.1875 in
  • Overall Width
    2.5313 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    35378561
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Product Types
    Ball Bearing Take-Up Unit, Ball Bearing Take-Up Units & Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)