Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Cast Iron Housing
MI ITEM #11737666
MFR #35378603

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35378603 35378603 1 11/16BORE, 11/16 SLO

Specifications

  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.2813 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    35378603
  • Outside Diameter
    1.3125 in
  • Product Types
    Ball Bearing Take-Up Unit, Ball Bearing Take-Up Units & Frames
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text