Motion
35378611
Ball Bearing Take-Up Unit - 1-3/4 in Bore, Cast Iron Housing
MI ITEM #11737667
MFR #35378611
List Price$60.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 1-3/4 in Bore, Cast Iron Housing
MI ITEM #11737667
MFR #35378611

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.75/each for your price

Overview

Mfr description
35378611 35378611 1 3/4 BORE, 11/16 SLOT

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.2813 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    35378611
  • Outside Diameter
    1.3125 in
  • Product Types
    Ball Bearing Take-Up Unit
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text