Overview
Mfr description
35378637 35378637 2 BORE, 1 1/16 SLOT CA
Specifications
- Bore Diameter
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Width3.7500 in
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- MaterialCast Iron
- Manufacturer Catalog Number35378637
- Outside Diameter1.5000 in
- Product TypesBall Bearing Take-Up Unit, Ball Bearing Take-Up Units & Frames
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data