Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 2-3/16 in Bore, Cast Iron Housing
MI ITEM #11737670
MFR #35378645

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35378645 35378645 2 3/16BORE, 1 1/16 SLO

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.7500 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    35378645
  • Outside Diameter
    1.5000 in
  • Product Types
    Ball Bearing Take-Up Unit
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text