Specifications
Dimensions
- Bore Diameter0.0550 in
- Outside Diameter0.1875 in
- Overall Width0.0781 in
Details
- ABECABEC-5
- Bearing NumberSR1
- Bore TypeStraight
- Closure TypeOpen
- Description35380427 35380427 .0550 BORE .1875 OD MI
- Features & BenefitsRound bore bearings are designed for mounting on round shafts.
- Flange TypeWithout Flange
- Housing MaterialStainless Steel
- Long DescriptionThe 35380427 is a 0.0550 in bore radial deep groove ball bearing with a 0.1875 in outside diameter and 0.0781 in width, open for small mechanisms.
- Manufacturer Catalog Number35380427
- Number Of Rows1
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity52 lbf
- Radial Static Load Capacity16 lbf
- Snap Ring IncludedWithout Snap Ring
- StyleOpen
- TypeMiniature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)