Motion
35380450
Radial/Deep Groove Ball Bearing - Straight Bore, 0.0937 in ID, 0.3125 in OD, 0.1094 in Width, Open, Without Snap Ring
MI ITEM #11737676
MFR #35380450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.0937 in ID, 0.3125 in OD, 0.1094 in Width, Open, Without Snap Ring
MI ITEM #11737676
MFR #35380450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.0937 in
  • Outside Diameter  
    0.3125 in
  • Overall Width  
    0.1094 in

Details

  • ABEC
    ABEC-5
  • Bearing Number
    SR1-5
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    35380450 35380450 .0937 BORE .3125 OD MI
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Housing Material
    Stainless Steel
  • Long Description
    The 35380450 is a 0.0937 in bore radial deep groove ball bearing with a 0.3125 in outside diameter and 0.1094 in width, open for small-scale use.
  • Manufacturer Catalog Number
    35380450
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    124 lbf
  • Radial Static Load Capacity
    40 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Miniature

Overview

Mfr description
35380450 35380450 .0937 BORE .3125 OD MI
  • Round bore bearings are designed for mounting on round shafts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought