Specifications
Dimensions
- Bore Diameter0.1250 in
- Outside Diameter0.3750 in
- Overall Width0.1094 in
Details
- ABECABEC-5
- Bearing NumberSR2-6
- Bore TypeStraight
- Description35380484 35380484 .1250 BORE .3750 OD MI
- Features & BenefitsRound bore bearings are designed for mounting on round shafts.
- Flange TypeWithout Flange
- Housing MaterialStainless Steel
- Long DescriptionThe 35380484 (SR2-6) is a 0.1250 in bore radial deep groove ball bearing with a 0.3750 in outside diameter and 0.1094 in width for small machinery.
- Manufacturer Catalog Number35380484 (SR2-6)
- Number Of Rows1
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity144 lbf
- Radial Static Load Capacity49 lbf
- Snap Ring IncludedWithout Snap Ring
- StyleOpen
- TypeMiniature
Overview
Mfr description
35380484 35380484 .1250 BORE .3750 OD MI
- Round bore bearings are designed for mounting on round shafts.