Motion
35380492 (SR2)

Value Collection
35380492 (SR2)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Open, Without Snap Ring
MI ITEM #11737680
MFR #35380492 (SR2)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
35380492 (SR2)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Open, Without Snap Ring
MI ITEM #11737680
MFR #35380492 (SR2)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35380492 35380492 .1250 BORE -3750 OD MI
  • Round bore bearings are designed for mounting on round shafts.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Housing Material
    Stainless Steel
  • Flange Type
    Without Flange
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    144 lbf
  • Radial Static Load Capacity
    49 lbf
  • Manufacturer Catalog Number
    35380492 (SR2)
  • Style
    Open
  • Type
    Miniature
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • ABEC
    ABEC-5
  • Bearing Number
    SR-2
  • Description
    35380492 35380492 .1250 BORE -3750 OD MI
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 35380492 (SR2) is a 0.1250 in bore radial deep groove ball bearing with a 0.3750 in outside diameter and 0.1562 in width, open for miniature systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text