Motion
35380518 (SR155)

Value Collection
35380518 (SR155)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1562 in ID, 0.3125 in OD, 0.1094 in Width, Without Snap Ring
MI ITEM #11737682
MFR #35380518 (SR155)
Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
35380518 (SR155)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1562 in ID, 0.3125 in OD, 0.1094 in Width, Without Snap Ring
MI ITEM #11737682
MFR #35380518 (SR155)

Mfr description
35380518 35380518 .1562 BORE .3125 OD MI
  • Round bore bearings are designed for mounting on round shafts.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.1562 in
  • Outside Diameter  
    0.3125 in
  • Overall Width  
    0.1094 in

Details

  • ABEC
    ABEC-5
  • Bearing Number
    SR155
  • Bore Type
    Straight
  • Description
    35380518 35380518 .1562 BORE .3125 OD MI
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Housing Material
    Stainless Steel
  • Long Description
    The 35380518 (SR155) is a 0.1562 in bore radial deep groove ball bearing with a 0.3125 in outside diameter and 0.1094 in width for micro-mechanical use.
  • Manufacturer Catalog Number
    35380518 (SR155)
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    81 lbf
  • Radial Static Load Capacity
    29 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Miniature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)