Motion
35380641 (SFR144)

Value Collection
35380641 (SFR144)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.2500 in OD, 0.0937 in Width, Open, Without Snap Ring
MI ITEM #11737695
MFR #35380641 (SFR144)
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
35380641 (SFR144)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.2500 in OD, 0.0937 in Width, Open, Without Snap Ring
MI ITEM #11737695
MFR #35380641 (SFR144)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Flange Diameter
    0.2960 in
  • Outside Diameter  
    0.2500 in
  • Overall Width  
    0.0937 in

Details

  • ABEC
    ABEC-5
  • Bearing Number
    SFR144
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    35380641 35380641 .1250 BORE .2500 OD MI
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    With Flange
  • Housing Material
    Stainless Steel
  • Long Description
    The SFR144 is a radial deep groove ball bearing with a 0.125-inch bore, straight bore, open design, 0.25-inch OD, and 0.0937-inch width, perfect for machinery.
  • Manufacturer Catalog Number
    35380641 (SFR144)
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    64 lbf
  • Radial Static Load Capacity
    20 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Miniature

Overview

Mfr description
35380641 35380641 .1250 BORE .2500 OD MI
  • Round bore bearings are designed for mounting on round shafts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought