Specifications
Dimensions
- Bore Diameter0.2500 in
- Flange Diameter0.6900 in
- Outside Diameter0.6250 in
- Overall Width0.1960 in
Details
- ABECABEC-5
- Bearing NumberSFR4
- Bore TypeStraight
- Closure TypeOpen
- Description35380740 35380740 .2500 BORE .6250 OD MI
- Features & BenefitsRound bore bearings are designed for mounting on round shafts.
- Flange TypeWith Flange
- Housing MaterialStainless Steel
- Long DescriptionThe SFR4 is a radial deep groove ball bearing with a 0.25-inch bore, straight bore, open design, 0.625-inch OD, and 0.196-inch width, ideal for heavy loads.
- Manufacturer Catalog Number35380740 (SFR4)
- Number Of Rows1
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity335 lbf
- Radial Static Load Capacity128 lbf
- Snap Ring IncludedWithout Snap Ring
- StyleOpen
- TypeMiniature