Motion
35380757 (SFR1810)

Value Collection
35380757 (SFR1810)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 0.5000 in OD, 0.1562 in Width, Without Snap Ring
MI ITEM #11737706
MFR #35380757 (SFR1810)
List Price$22.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
35380757 (SFR1810)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 0.5000 in OD, 0.1562 in Width, Without Snap Ring
MI ITEM #11737706
MFR #35380757 (SFR1810)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.33/each for your price

Overview

Mfr description
35380757 35380757 .3125 BORE .5000 OD MI
  • Round bore bearings are designed for mounting on round shafts.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Flange Diameter
    0.5470 in
  • Housing Material
    Stainless Steel
  • Flange Type
    With Flange
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    122 lbf
  • Radial Static Load Capacity
    52 lbf
  • Manufacturer Catalog Number
    35380757 (SFR1810)
  • Style
    Open
  • Type
    Miniature
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • ABEC
    ABEC-5
  • Bearing Number
    SFR1810
  • Description
    35380757 35380757 .3125 BORE .5000 OD MI
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SFR1810 is a radial deep groove ball bearing with a 0.3125-inch bore, straight bore, 0.5-inch OD, and 0.1562-inch width, engineered for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought