Motion
35381136
Radial/Deep Groove Ball Bearing - Straight Bore, 0.0781 in ID, 0.2500 in OD, 0.0937 in Width, Open, Without Snap Ring
Mi Item #11737742
MFR #35381136
Price$24.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.0781 in ID, 0.2500 in OD, 0.0937 in Width, Open, Without Snap Ring
Mi Item #11737742
MFR #35381136

Mfr description
35381136 35381136 .0781 BORE .2500 OD MI
  • Round bore bearings are designed for mounting on round shafts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.0781 in
  • Inner Ring Width
    1/8 in
  • Outside Diameter  
    0.2500 in
  • Overall Width  
    0.0937 in

Details

  • ABEC
    ABEC-5
  • Bearing Number
    SRW1-4
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    35381136 35381136 .0781 BORE .2500 OD MI
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Housing Material
    Stainless Steel
  • Long Description
    This radial deep groove ball bearing has a 0.0781-inch bore, straight bore, open design, 0.25-inch OD, and 0.0937-inch width, suitable for light-duty machinery.
  • Manufacturer Catalog Number
    35381136
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    70 lbf
  • Radial Static Load Capacity
    23 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)