Motion
35381169 (SRW144)

Value Collection
35381169 (SRW144)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.2500 in OD, 0.0937 in Width, Open, Without Snap Ring
MI ITEM #11737744
MFR #35381169 (SRW144)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
35381169 (SRW144)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.2500 in OD, 0.0937 in Width, Open, Without Snap Ring
MI ITEM #11737744
MFR #35381169 (SRW144)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35381169 35381169 .1250 BORE .2500 OD MI
  • Round bore bearings are designed for mounting on round shafts.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Housing Material
    Stainless Steel
  • Flange Type
    Without Flange
  • Inner Ring Width
    1/8 in
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    64 lbf
  • Radial Static Load Capacity
    20 lbf
  • Manufacturer Catalog Number
    35381169 (SRW144)
  • Style
    Open
  • Type
    Miniature
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • ABEC
    ABEC-5
  • Bearing Number
    SFW144
  • Description
    35381169 35381169 .1250 BORE .2500 OD MI
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SRW144 is a radial deep groove ball bearing with a 0.125-inch bore, straight bore, open design, 0.25-inch OD, and 0.0937-inch width, perfect for precision.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text