Motion
35381185 (SRW2-6)

Value Collection
35381185 (SRW2-6)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1094 in Width, Open, Without Snap Ring
Mi Item #11737746
MFR #35381185 (SRW2-6)
Price$19.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
35381185 (SRW2-6)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1094 in Width, Open, Without Snap Ring
Mi Item #11737746
MFR #35381185 (SRW2-6)

Mfr description
35381185 35381185 .1250 BORE .3750 OD MI
  • Round bore bearings are designed for mounting on round shafts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.48/each

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Inner Ring Width
    0.1406 in
  • Outside Diameter  
    0.3750 in
  • Overall Width  
    0.1094 in

Details

  • ABEC
    ABEC-5
  • Bearing Number
    SRW2-6
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    35381185 35381185 .1250 BORE .3750 OD MI
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Housing Material
    Stainless Steel
  • Long Description
    The SRW2-6 is a radial deep groove ball bearing with a 0.125-inch bore, straight bore, open design, 0.375-inch OD, and 0.1094-inch width, suitable for machinery.
  • Manufacturer Catalog Number
    35381185 (SRW2-6)
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    144 lbf
  • Radial Static Load Capacity
    49 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)