Motion
35381227 (SRW166)

Value Collection
35381227 (SRW166)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.3750 in OD, 0.1250 in Width, Open, Without Snap Ring
Mi Item #11737750
MFR #35381227 (SRW166)
Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
35381227 (SRW166)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.3750 in OD, 0.1250 in Width, Open, Without Snap Ring
Mi Item #11737750
MFR #35381227 (SRW166)

Mfr description
35381227 35381227 .1875 BORE .3750 OD MI
  • Round bore bearings are designed for mounting on round shafts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.93/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Inner Ring Width
    0.1562 in
  • Outside Diameter  
    0.3750 in
  • Overall Width  
    0.1250 in

Details

  • ABEC
    ABEC-5
  • Bearing Number
    SRW166
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    35381227 35381227 .1875 BORE .3750 OD MI
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Housing Material
    Stainless Steel
  • Long Description
    The SRW166 is a radial deep groove ball bearing with a 0.1875-inch bore, straight bore, open design, 0.375-inch OD, and 0.125-inch width, suitable for smooth rotation.
  • Manufacturer Catalog Number
    35381227 (SRW166)
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    160 lbf
  • Radial Static Load Capacity
    56 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)