Motion
35381276
Radial/Deep Groove Ball Bearing - Straight Bore, 0.0550 in ID, 0.1875 in OD, 0.0781 in Width, Open, Without Snap Ring
MI ITEM #11737754
MFR #35381276
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.0550 in ID, 0.1875 in OD, 0.0781 in Width, Open, Without Snap Ring
MI ITEM #11737754
MFR #35381276

Mfr description
35381276 35381276 .0550 BORE .1875 OD MI
  • Round bore bearings are designed for mounting on round shafts.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.0550 in
  • Flange Outside Diameter
    0.2340 in
  • Inner Ring Width
    0.1094 in
  • Outside Diameter  
    0.1875 in
  • Overall Width  
    0.0781 in

Details

  • ABEC
    ABEC-5
  • Bearing Number
    SFRW1
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    35381276 35381276 .0550 BORE .1875 OD MI
  • Features & Benefits
    Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    With Flange
  • Housing Material
    Stainless Steel
  • Long Description
    This radial deep groove ball bearing has a 0.055-inch bore, straight bore, open design, 0.1875-inch OD, and 0.0781-inch width, ideal for compact applications.
  • Manufacturer Catalog Number
    35381276
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    52 lbf
  • Radial Static Load Capacity
    16 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Miniature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)