Specifications
Dimensions
- Bore Diameter0.0937 in
- Flange Outside Diameter0.3590 in
- Inner Ring Width0.1406 in
- Outside Diameter0.3125 in
- Overall Width0.1094 in
Details
- ABECABEC-5
- Bearing NumberSFRW1-5
- Bore TypeStraight
- Closure TypeOpen
- Description35381300 35381300 .0937 BORE .3125 OD MI
- Features & BenefitsRound bore bearings are designed for mounting on round shafts.
- Flange TypeWith Flange
- Housing MaterialStainless Steel
- Long DescriptionThis radial deep groove ball bearing has a 0.0937-inch bore, straight bore, open design, 0.3125-inch OD, and 0.1094-inch width, suitable for industrial machinery.
- Manufacturer Catalog Number35381300
- Number Of Rows1
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity124 lbf
- Radial Static Load Capacity40 lbf
- Snap Ring IncludedWithout Snap Ring
- StyleOpen
- TypeMiniature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)