Motion
35381540 (SRW188ZZ)

Value Collection
35381540 (SRW188ZZ)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.5000 in OD, 0.1875 in Width, Double Shielded, Without Snap Ring
Mi Item #11737780
MFR #35381540 (SRW188ZZ)
Price$21.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
35381540 (SRW188ZZ)

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.5000 in OD, 0.1875 in Width, Double Shielded, Without Snap Ring
Mi Item #11737780
MFR #35381540 (SRW188ZZ)

Mfr description
35381540 35381540 .2500 BORE .5000 OD MI
  • Double shield refers to two shields, one on each side of the bearing
  • The shield is located on the outer race does not make contact with the inner race
  • Ideal for very high speeds, but does not prevent smaller contaminants from entering the bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Inner Ring Width
    0.2188 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1875 in

Details

  • ABEC
    ABEC-5
  • Bearing Number
    SRW188ZZ
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    35381540 35381540 .2500 BORE .5000 OD MI
  • Features & Benefits
    • Double shield refers to two shields, one on each side of the bearing • The shield is located on the outer race does not make contact with the inner race • Ideal for very high speeds, but does not prevent smaller contaminants from entering the bearing • They are more economical than seals • Minature radial ball bearings are ideal for spall apces and low friction applications • They are used in areas where there is low opperating torque and with bore and outside diamater tolerance ranges of +0.0000" to -0.0002" • Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Housing Material
    Stainless Steel
  • Long Description
    The SRW188ZZ is a radial deep groove ball bearing with a 0.25-inch bore, straight bore, double shielded, 0.5-inch OD, and 0.1875-inch width, suitable for precision devices.
  • Manufacturer Catalog Number
    35381540 (SRW188ZZ)
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    243 lbf
  • Radial Static Load Capacity
    90 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Double Shield
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)