Motion
35381607
Radial/Deep Groove Ball Bearing - Straight Bore, 0.0937 in ID, 0.3125 in OD, 0.1406 in Width, Double Shielded, Without Snap Ring
MI ITEM #11737786
MFR #35381607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.0937 in ID, 0.3125 in OD, 0.1406 in Width, Double Shielded, Without Snap Ring
MI ITEM #11737786
MFR #35381607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35381607 35381607 .0937 BORE - .3125 OD
  • Double shield refers to two shields, one on each side of the bearing
  • The shield is located on the outer race does not make contact with the inner race
  • Ideal for very high speeds, but does not prevent smaller contaminants from entering the bearing
  • They are more economical than seals
  • Minature radial ball bearings are ideal for spall apces and low friction applications
  • They are used in areas where there is low opperating torque and with bore and outside diamater tolerance ranges of +0.0000" to -0.0002"
  • Round bore bearings are designed for mounting on round shafts.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Housing Material
    Stainless Steel
  • Flange Type
    With Flange
  • Inner Ring Width
    0.1719 in
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    124 lbf
  • Radial Static Load Capacity
    40 lbf
  • Manufacturer Catalog Number
    35381607
  • Style
    Double Shield
  • Type
    Miniature
  • Features & Benefits
    • Double shield refers to two shields, one on each side of the bearing • The shield is located on the outer race does not make contact with the inner race • Ideal for very high speeds, but does not prevent smaller contaminants from entering the bearing • They are more economical than seals • Minature radial ball bearings are ideal for spall apces and low friction applications • They are used in areas where there is low opperating torque and with bore and outside diamater tolerance ranges of +0.0000" to -0.0002" • Round bore bearings are designed for mounting on round shafts.
  • ABEC
    ABEC-5
  • Bearing Number
    SFRW1-5ZZ
  • Flange Outside Diameter
    0.3590 in
  • Description
    35381607 35381607 .0937 BORE - .3125 OD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 35381607 is a radial deep groove ball bearing with a 0.0937 in bore, straight bore, double shielded, 0.3125 in outside diameter, and 0.1406 in width, ideal for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text