Motion
35385012
V-Belt - A, 1/2 in Top Width, 1 Strand, 34 in Nominal Outside Length
MI ITEM #11737797
MFR #35385012
List Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - A, 1/2 in Top Width, 1 Strand, 34 in Nominal Outside Length
MI ITEM #11737797
MFR #35385012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.60/each for your price

Overview

Mfr description
35385012 35385012 A032SEL CLASSIC V-BELT

Specifications

  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    34 in
  • Top Width Per Strand
    1/2 in
  • Belt Style
    Classic
  • Top Width
    1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belting Number
    A32
  • PSC Code
    3040
  • Belting Length
    33.30 in
  • Product Type
    Industrial V-Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text