Motion
35386804
V-Belt - B, 21/32 in Top Width, 1 Strand, 153 in Nominal Outside Length
Mi Item #11737799
MFR #35386804
Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - B, 21/32 in Top Width, 1 Strand, 153 in Nominal Outside Length
Mi Item #11737799
MFR #35386804

Mfr description
35386804 35386804 B150SEL CLASSIC V-BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.28/each

Specifications

Dimensions

  • Belting Length
    151.80 in
  • Nominal Outside Length
    153 in
  • Top Width Per Strand
    21/32 in

Details

  • Belt Style
    Classic
  • Belting Number
    B150
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • PSC Code
    3040
  • Section
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)