Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - B, 21/32 in Top Width, 1 Strand, 161 in Nominal Outside Length
MI ITEM #11737800
MFR #35386820

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35386820 35386820 B158SEL CLASSIC V-BELT

Specifications

  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    161 in
  • Top Width Per Strand
    21/32 in
  • Belt Style
    Classic
  • Material
    Synthetic Rubber - SBR
  • Belting Number
    B158
  • PSC Code
    3040
  • Belting Length
    159.80 in
  • Product Type
    Industrial V-Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought