Overview
Mfr description
35386846 35386846 B173SEL CLASSIC V-BELT
Specifications
- SectionB
- Number Of Strands1
- Nominal Outside Length176 in
- Top Width Per Strand21/32 in
- Belt StyleClassic
- MaterialSynthetic Rubber - SBR
- Belting NumberB173
- PSC Code3040
- Belting Length174.80 in
- Product TypeIndustrial V-Belts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data