Motion
35388743
V-Belt - CX, 7/8 in Top Width, 1 Strand, 140 in Nominal Outside Length
MI ITEM #11737802
MFR #35388743
List Price$68.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - CX, 7/8 in Top Width, 1 Strand, 140 in Nominal Outside Length
MI ITEM #11737802
MFR #35388743

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.28/each for your price

Overview

Mfr description
35388743 35388743 CX136SEL CLASSIC COGGE

Specifications

  • Section
    CX
  • Number Of Strands
    1
  • Nominal Outside Length
    140 in
  • Top Width Per Strand
    7/8 in
  • Belt Style
    Classic Cogged
  • Material
    Synthetic Rubber - Neoprene
  • Belting Number
    CX136
  • Belting Length
    138.90 in
  • Product Type
    Industrial V-Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text