Motion
35392992
V-Belt - 3V, 3/8 in Top Width, 1 Strand, 67 in Nominal Outside Length
MI ITEM #11737803
MFR #35392992
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - 3V, 3/8 in Top Width, 1 Strand, 67 in Nominal Outside Length
MI ITEM #11737803
MFR #35392992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35392992 35392992 3V0670/4 MAXIPOWER BAN

Specifications

  • Section
    3V
  • Number Of Strands
    1
  • Nominal Outside Length
    67 in
  • Top Width Per Strand
    3/8 in
  • Belt Style
    Narrow Banded
  • Material
    Synthetic Rubber - Neoprene
  • Belting Number
    3V670
  • Product Type
    Industrial V-Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought