1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
35396076
Variable Speed Belt - 1.5000 in Top Width, 34.5 in Pitch Length, 0.4400 in Overall Height, Rubber
Mi Item #
11737806
MFR #
35396076
Price
$423.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
Value Collection 35396076
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
35396076
Variable Speed Belt - 1.5000 in Top Width, 34.5 in Pitch Length, 0.4400 in Overall Height, Rubber
Mi Item #
11737806
MFR #
35396076
Mfr description
35396076 35396076 2430V345 VARRIABLE SPE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$423
.33
/each
Add to Cart
Specifications
Dimensions
Groove Angle
30 °
Overall
Height
0.4400 in
Pitch Length
34.5 in
Top
Width
1.5000 in
Details
Material
Rubber
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items