Motion
250
1/2" Bore, Torque Limiter Model Number 250
Mi Item #11737817
MFR #250
Price$196.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Bore, Torque Limiter Model Number 250
Mi Item #11737817
MFR #250

Mfr description
35422203 35422203 250 ASSEMBLY X .500 TO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.25/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Bore Size
    1/2 in

Details

  • Type
    Torque Limiter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)