Motion
350
3/4" Bore, Torque Limiter Model Number 350
MI ITEM #11737822
MFR #350
List Price$245.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Bore, Torque Limiter Model Number 350
MI ITEM #11737822
MFR #350

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$245.30/each for your price

Overview

Mfr description
35422260 35422260 350 ASSEMBLY X .750 TO

Specifications

  • Bore Diameter
    3/4 in
  • Bore Size
    3/4 in
  • Type
    Torque Limiter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text