Motion
350
7/8" Bore, Torque Limiter Model Number 350
MI ITEM #11737823
MFR #350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Bore, Torque Limiter Model Number 350
MI ITEM #11737823
MFR #350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35422278 35422278 350 ASSEMBLY X .875 TO

Specifications

  • Bore Diameter
    7/8 in
  • Bore Size
    7/8 in
  • Type
    Torque Limiter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text