Motion
350
1-1/8" Bore, Torque Limiter Model Number 350
Mi Item #11737825
MFR #350
Price$245.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Bore, Torque Limiter Model Number 350
Mi Item #11737825
MFR #350

Mfr description
35422294 35422294 350 ASSEMBLY X 1.125 T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.30/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Bore Size
    1-1/8 in

Details

  • Type
    Torque Limiter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)