Motion
350
1-3/16" Bore, Torque Limiter Model Number 350
MI ITEM #11737826
MFR #350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16" Bore, Torque Limiter Model Number 350
MI ITEM #11737826
MFR #350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35422302 35422302 350 ASSEMBLY X 1.188 T

Specifications

  • Bore Diameter
    1-3/16 in
  • Bore Size
    1-3/16 in
  • Type
    Torque Limiter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought