Motion
500
1-1/4" Bore, Torque Limiter Model Number 500
Mi Item #11737830
MFR #500
Price$354.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Bore, Torque Limiter Model Number 500
Mi Item #11737830
MFR #500

Mfr description
35422369 35422369 500 ASSEMBLY X 1.250 T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$354.83/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Bore Size
    1-1/4 in

Details

  • Type
    Torque Limiter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)