Motion
500
1-1/2" Bore, Torque Limiter Model Number 500
MI ITEM #11737832
MFR #500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Bore, Torque Limiter Model Number 500
MI ITEM #11737832
MFR #500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Bore Size
    1-1/2 in

Details

  • Type
    Torque Limiter

Overview

Mfr description
35422393 35422393 500 ASSEMBLY X 1.500 T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought